HS5F15AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HS5F15AS SolaHD Transformers, HS Series, TRANSFORMER, 15KVA, 1PH, 240X480V PR
MFG Item Number
HS5F15AS

HS5F15AS SolaHD Transformers, HS Series, TRANSFORMER, 15KVA, 1PH, 240X480V PR

MFG Item Number
HS5F15AS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HS Series
Item #
HS5F15AS
TRANSFORMER, 15KVA, 1PH, 240X480V PR

HS Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HS5F15AS
Manufacturer SolaHD
Product Series HS
Family Series SolaHD Transformers, HS Series
Description TRANSFORMER, 15KVA, 1PH, 240X480V PR 120/240 SEC, 60HZ ENCAPSULATED
Phase 1
Type Distribution
VA Rating 15,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Floor
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 715 lbs
Gross Weight 549 lbs
Alternatives
T-2-53517-3S
T-2-53517-3S
Acme Electric Transformers, T Series
411-0161-000
411-0161-000
Jefferson Electric Transformers, General Purpose Series
Q015LEKF
Q015LEKF
Hammond Power Solutions Transformers, HPS Titan Series