HS Series Information
| Manufacturer Part Number | HS5F25AS |
|---|---|
| Manufacturer | SolaHD |
| Product Series | HS |
| Family Series | SolaHD Transformers, HS Series |
| Description | Features: Flange Mounting Bracket, Primary Amperage 104.0/52.0A, Secondary Amperage 208.0/104.0A, 200 DEG C Insulation System, Standard:UL, KVA Rating:25KVA, Primary Voltage:240/480V AC, Secondary Voltage:120/240V AC |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 25,000 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Floor |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class N |
| Temperature Rise (F) | 239 °F |
| Approvals | UL |
| Net Weight | 665 lbs |
| Gross Weight | 637 lbs |