Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS5F25BS

Appleton Transformers

HS5F25BS

Appleton Transformers
25Kva 240X480-120/240
MFG Item Number
HS5F25BS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
HS5F25BS
25Kva 240X480-120/240

Series Information

Specifications

Specifications
Manufacturer Part Number HS5F25BS
Manufacturer Appleton
Family Series Appleton Transformers
Description 25Kva 240X480-120/240
Phase 1
Type Distribution
VA Rating 2,500 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs