Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS5F3AS SolaHD Transformers, HS Series, TRANSFORMER, 3KVA, 1-PH, UL-3R ENCL
HS5F3AS SolaHD Transformers, HS Series, TRANSFORMER, 3KVA, 1-PH, UL-3R ENCL
Description
TRANSFORMER, 3KVA, 1-PH, UL-3R ENCL
- NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
- Rated for hazardous locations as well as harsh industrial environments
- UL listed
Specifications
Specifications
| Manufacturer Part Number |
HS5F3AS |
| Manufacturer |
SolaHD |
| Product Series |
HS |
| Family Series |
SolaHD Transformers, HS Series |
| Description |
TRANSFORMER, 3KVA, 1-PH, UL-3R ENCL 240/480V PRIMARY, 120/240V SECONDARY 13in.Hx10in.Wx7in.D |
| Phase |
1 |
| Type |
Distribution |
| VA Rating |
3,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Primary Fuseholder |
Not Available |
| Secondary Fuseholder |
Not Available |
| Mounting |
Wall |
| NEMA Rating |
NEMA 3R |
| Insulation Class |
Class N |
| Temperature Rise (F) |
239 °F |
| Approvals |
UL |
| Net Weight |
55 lbs |
| Gross Weight |
58.4 lbs |
HS5F3AS
SolaHD Transformers, HS Series