HS5F3AS12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS5F3AS12

Appleton Transformers

HS5F3AS12

Appleton Transformers
3Kva 240X480-120/240 Nema 4/12
MFG Item Number
HS5F3AS12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
HS5F3AS12
3Kva 240X480-120/240 Nema 4/12

Series Information

Specifications

Specifications
Manufacturer Part Number HS5F3AS12
Manufacturer Appleton
Family Series Appleton Transformers
Description 3Kva 240X480-120/240 Nema 4/12
Phase 1
Type Distribution
VA Rating 3,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 55 lbs
Gross Weight 55 lbs