Series Information
| Manufacturer Part Number | HS5F5AS |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Transformers, Low Voltage, Single Phase, Shielded, KVA Rating: 5 KVA, Primary Voltage: 240 x 480 VAC 60 Hz, Secondary Voltage/Hz: 120 x 240 AC 60HZ, Taps: 115 Degree C, Winding Material: Mounting Holes in the Enclosure, Mounting: UL-3R, Enclosure Type |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 5,000 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Temperature Rise (F) | 176 °F |
| Approvals | CSA, UL |
| Net Weight | 131 lbs |
| Gross Weight | 131 lbs |