HS5F5AS

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HS5F5AS SolaHD Transformers, HS Series, Transformer, 5kVA, 1-PH, UL-3R ENCL
MFG Item Number
HS5F5AS

HS5F5AS SolaHD Transformers, HS Series, Transformer, 5kVA, 1-PH, UL-3R ENCL

MFG Item Number
HS5F5AS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HS Series
Item #
HS5F5AS
Transformer, 5kVA, 1-PH, UL-3R ENCL

HS Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HS5F5AS
Manufacturer SolaHD
Product Series HS
Family Series SolaHD Transformers, HS Series
Description Transformer, 5kVA, 1-PH, UL-3R ENCL 240/480V Pri, 120/240V Sec. 17in.Hx14in.Wx9in.D
Phase 1
Type Distribution
VA Rating 5,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 140 lbs
Gross Weight 131 lbs
Alternatives
Q005LEKF
Q005LEKF
Hammond Power Solutions Transformers, HPS Titan Series