HS5F5AS4X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS5F5AS4X

Appleton Transformers

HS5F5AS4X

Appleton Transformers
5.0 Kva 240/480-120/240 (2)Hs
MFG Item Number
HS5F5AS4X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
HS5F5AS4X
5.0 Kva 240/480-120/240 (2)Hs

Series Information

Specifications

Specifications
Manufacturer Part Number HS5F5AS4X
Manufacturer Appleton
Family Series Appleton Transformers
Description 5.0 Kva 240/480-120/240 (2)Hs
Phase 1
Type Distribution
VA Rating 5,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 131 lbs
Gross Weight 131 lbs