Series Information
| Manufacturer Part Number | HS5F75AS |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Transformers |
| Description | 7.5Kva 240X480-120/240 |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 7,500 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Temperature Rise (F) | 176 °F |
| Approvals | CSA, UL |
| Net Weight | 155 lbs |
| Gross Weight | 155 lbs |