Series Information
| Manufacturer Part Number | HS6B-02B01 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Safety Switches |
| Description | SAFETY SWITCH 1 METER CABLE |
| Solenoid Interlocking | No |
| Guard Locking Type | None |
| Switch Contacts | 2NC |
| Thermal Current Rating | 2.5 A |
| Holding Force | 59 N |
| Extraction Force | 60 N |
| Auxiliary Release | No |
| Connection Type | Cable |
| Length | 1 m |
| Adjustable Actuator Head | No |
| Protection Rating | IP67 |
| Approvals | CCC, CE, cULus |
| Net Weight | 0.2646 lbs |
| Gross Weight | 0.2646 lbs |