HS6B-02B03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS6B-02B03

IDEC Safety Switches

HS6B-02B03

IDEC Safety Switches
Safety interlock 2NC 3m cable
MFG Item Number
HS6B-02B03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
HS6B-02B03
Safety interlock 2NC 3m cable

Series Information

Specifications

Specifications
Manufacturer Part Number HS6B-02B03
Manufacturer IDEC
Family Series IDEC Safety Switches
Description Safety interlock 2NC 3m cable
Solenoid Interlocking No
Switch Contacts 2NC
Thermal Current Rating 2.5 A
Connection Type Cable
Length 3 m
Protection Rating IP67
Approvals CE, cULus, TUV
Net Weight 0.66 lbs
Gross Weight 0.66 lbs