Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HS6E-L7Y4B03-G |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Safety Switches |
| Description | INTERLOCK SWITCH |
| Solenoid Interlocking | Yes |
| Voltage | 24 VDC |
| Holding Force | 500 N |
| Connection Type | Cable |
| Length | 3 m |
| Protection Rating | IP67 |
| Approvals | CE, cULus, TUV |
| Comments | Remove power to solenoid to unlock |
| Net Weight | 0.85 lbs |
| Gross Weight | 0.945 lbs |