HS6E-N44B01-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS6E-N44B01-G IDEC Safety Switches, INTERLOCK SWITCH

MFG Item Number
HS6E-N44B01-G

HS6E-N44B01-G IDEC Safety Switches, INTERLOCK SWITCH

MFG Item Number
HS6E-N44B01-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
HS6E-N44B01-G
INTERLOCK SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number HS6E-N44B01-G
Manufacturer IDEC
Family Series IDEC Safety Switches
Description INTERLOCK SWITCH
Solenoid Interlocking Yes
Voltage 24 VDC
Holding Force 500 N
Connection Type Cable
Length 1 m
Protection Rating IP67
Approvals CE, cULus, TUV
Comments Power solenoid to unlock
Net Weight 0.4409 lbs
Gross Weight 0.4409 lbs