Series Information
| Manufacturer Part Number | HS71-05400270A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | Unidrive HS71, Modbus RTU, No Keypad, 460VAC, Max Cont Output Current (hp): Normal Duty - 30A |
| Phase | 3 |
| HP (Constant Torque Rating) | 20 hp |
| HP (Variable Torque Rating) | 20 hp |
| Amps (Constant Torque Rating) | 27 A |
| Amps (Variable Torque Rating) | 30 A |
| Brake | AC Line Regenerative, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | Yes |
| Operator Controls | No Keypad |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Closed Loop, Open Loop Vector (Sensorless Vector), Quadratic, RFC (Rotor Flux Control), V/Hz (Scalar) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 3,000 Hz |
| Frame Size | 5 |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 15.4 " |
| Width | 5.6 " |
| Depth | 7.9 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |