HS7A-DMC79110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS7A-DMC79110

IDEC Safety Switches

HS7A-DMC79110

IDEC Safety Switches
Safety Switch Non-Contact
MFG Item Number
HS7A-DMC79110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
HS7A-DMC79110
Safety Switch Non-Contact

Series Information

Specifications

Specifications
Manufacturer Part Number HS7A-DMC79110
Manufacturer IDEC
Family Series IDEC Safety Switches
Description Safety Switch Non-Contact
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 2NO
Thermal Current Rating 0.1 A
Voltage 24 VDC
Auxiliary Release No
Connection Type Cable
Length 10 m
Adjustable Actuator Head No
Protection Rating IP67
Approvals CE, CSA, UL
Net Weight 0.81 lbs
Gross Weight 0.875 lbs