Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS904-SS Steel City, a T & B Brand Conduit Mounts, 1-1/4 RIGID 2 HOLE STNLSS STL STRP
HS904-SS Steel City, a T & B Brand Conduit Mounts, 1-1/4 RIGID 2 HOLE STNLSS STL STRP
This item cannot be canceled or returned
Description
1-1/4 RIGID 2 HOLE STNLSS STL STRP
Specifications
Specifications
| Manufacturer Part Number |
HS904-SS |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Conduit Mounts |
| Description |
1-1/4 Inch, Two Hole Pipe Strap, Stainless Steel, For Use with Rigid/IMC Conduit |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Stainless Steel |
| Style |
Two Hole |
| Rigid Size (in) |
1-1/4 " |
| Approvals |
CSA |
| Net Weight |
0.0938 lbs |
| Gross Weight |
0.09 lbs |
HS904-SS
Steel City, a T & B Brand Conduit Mounts