Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HS9Z-A2 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | KEY, L-SHAPED USED MAINLY FOR HINGED DOORS |
| Type | Actuator |
| For Use With | HS1B Series, HS1C Series, HS1E Series, HS1L Series |
| Color | Gray, Red |
| Legend | No Marking |
| Approvals | CCC, CE, cULus, cURus |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.05 lbs |