Series Information
| Manufacturer Part Number | HS9Z-A3 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | KEY, ADJUSTABLE KEY KEY ANGLE IS ADJ. 0-20 DEGft.S FOR HINGED DOOR, 100mm MINIMUM RADIUS |
| Type | Actuator |
| For Use With | HS1B Series, HS1C Series, HS1E Series, HS1L Series |
| Color | Red |
| Legend | No Marking |
| Approvals | CCC, CE, cULus |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.155 lbs |