Series Information
| Manufacturer Part Number | HS9Z-A62 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | KEY, L-SHAPED FOR USE WITH HS6B SERIES INTERLOCK SWITCH |
| Type | Operation Key |
| For Use With | HS6B Series, HS6E Series |
| Color | Black, Gray |
| Legend | No Marking |
| Approvals | CE, cULus |
| Net Weight | 0.0176 lbs |
| Gross Weight | 0.0176 lbs |