Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS9Z-A65
KEY, ADJUSTABLE 90 DEGREES
This item cannot be canceled or returned
Description
KEY, ADJUSTABLE 90 DEGREES
Specifications
Specifications
| Manufacturer Part Number |
HS9Z-A65 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
KEY, ADJUSTABLE 90 DEGREES |
| Type |
Operation Key |
| For Use With |
HS6B Series, HS6E Series |
| Color |
Black, Gray |
| Legend |
No Marking |
| Approvals |
CE, cULus |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.025 lbs |