Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS9Z-A66
Flexible key for HS6B series (180
This item cannot be canceled or returned
Description
Flexible key for HS6B series (180
Specifications
Specifications
| Manufacturer Part Number |
HS9Z-A66 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Flexible key for HS6B series (180 deg) |
| Type |
Operation Key |
| For Use With |
HS6B Series, HS6E Series |
| Color |
Black, Gray |
| Legend |
No Marking |
| Approvals |
CE, cULus |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |