Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS9Z-KEY1
HS1E Key Replacements for Key-Lock
MFG Item Number
HS9Z-KEY1
This item cannot be canceled or returned
Description
HS1E Key Replacements for Key-Lock
Specifications
Specifications
| Manufacturer Part Number |
HS9Z-KEY1 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
HS1E Key Replacements for Key-Lock Cylinder (pair) |
| Type |
Key |
| For Use With |
HS1L Series |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |