Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS9Z-P1
Conduit Hole Plug for HS1B/HS2B
This item cannot be canceled or returned
Description
Conduit Hole Plug for HS1B/HS2B
Specifications
Specifications
| Manufacturer Part Number |
HS9Z-P1 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Conduit Hole Plug for HS1B/HS2B |
| Type |
Conduit Opening Plug |
| For Use With |
HS1B Series, HS1C Series, HS1E Series, HS1L Series |
| Shape |
Round |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, cURus |
| Net Weight |
0.0088 lbs |
| Gross Weight |
0.0088 lbs |