Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS9Z-SH5
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HS9Z-SH5 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Sliding Actuator |
| Type |
Actuator |
| For Use With |
HS5L Series |
| Color |
Gray |
| Legend |
No Marking |
| Approvals |
CCC, CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |