Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS9Z-SP51
MFG Item Number
HS9Z-SP51
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HS9Z-SP51 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Mounting Plate for HS5E |
| Type |
Plate |
| For Use With |
HS5E-K Series |
| Color |
Silver |
| Legend |
No Marking |
| Approvals |
CE, cURus |
| Net Weight |
0.3968 lbs |
| Gross Weight |
0.3968 lbs |