HSB100T6PF7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSB100T6PF7

Burndy Shrink Tubing

HSB100T6PF7

Burndy Shrink Tubing
HTSHRNK THIN 1in.DIA 6in.
MFG Item Number
HSB100T6PF7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSB100T6PF7
HTSHRNK THIN 1in.DIA 6in.

Series Information

Specifications

Specifications
Manufacturer Part Number HSB100T6PF7
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description HTSHRNK THIN 1in.DIA 6in.
Shape Straight Tube
Nom. Inner Diameter (in) 1 "
Piece Length (in) 6 "
Color Black
Shrink Ratio 2:1
Recovered Diameter 0.5 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs