HSB150H9PF3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSB150H9PF3

Burndy Shrink Tubing

HSB150H9PF3

Burndy Shrink Tubing
HTSHRNK HEAVY 1.5DIA 9in.
MFG Item Number
HSB150H9PF3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSB150H9PF3
HTSHRNK HEAVY 1.5DIA 9in.

Series Information

Specifications

Specifications
Manufacturer Part Number HSB150H9PF3
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description HTSHRNK HEAVY 1.5DIA 9in.
Shape Straight Tube
Nom. Inner Diameter (in) 1-1/2 "
Piece Length (in) 9 "
Color Black
Shrink Ratio 2:1
Recovered Diameter 0.75 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs