Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSB1WP
HOUSING, SURFACE MOUNT,1 PORT,CL,WH,
This item cannot be canceled or returned
Description
HOUSING, SURFACE MOUNT,1 PORT,CL,WH,
Specifications
Specifications
| Manufacturer Part Number |
HSB1WP |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Networking Boxes |
| Description |
HOUSING, SURFACE MOUNT,1 PORT,CL,WH, PLE |
| Number of Ports |
1 |
| Color |
White |
| Approvals |
cUL, UL |
| Comments |
Plenum Rated |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
HSB1WP
Hubbell Networking Boxes