HSB200T48PF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSB200T48PF

Burndy Shrink Tubing

HSB200T48PF

Burndy Shrink Tubing
4ft.X 2in. BLK TW HTSHRNK
MFG Item Number
HSB200T48PF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSB200T48PF
4ft.X 2in. BLK TW HTSHRNK

Series Information

Specifications

Specifications
Manufacturer Part Number HSB200T48PF
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description 4ft.X 2in. BLK TW HTSHRNK
Shape Straight Tube
Nom. Inner Diameter (in) 2 "
Piece Length (in) 4 "
Color Black
Shrink Ratio 2:1
Recovered Diameter 1 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs