Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSB2GYP Hubbell Networking Boxes, HOUSING, SURFACE MOUNT,2 PORT,CL,GY,
HSB2GYP Hubbell Networking Boxes, HOUSING, SURFACE MOUNT,2 PORT,CL,GY,
This item cannot be canceled or returned
Description
HOUSING, SURFACE MOUNT,2 PORT,CL,GY,
Specifications
Specifications
| Manufacturer Part Number |
HSB2GYP |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Networking Boxes |
| Description |
HOUSING, SURFACE MOUNT,2 PORT,CL,GY, PLE |
| Number of Ports |
2 |
| Color |
Gray |
| Approvals |
cUL, UL |
| Comments |
Plenum Rated |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
HSB2GYP
Hubbell Networking Boxes