Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSB2W Hubbell Networking Boxes, HOUSING, SURFACE MOUNT,2 PORT,CL,WH
HSB2W Hubbell Networking Boxes, HOUSING, SURFACE MOUNT,2 PORT,CL,WH
This item cannot be canceled or returned
Description
HOUSING, SURFACE MOUNT,2 PORT,CL,WH
Specifications
Specifications
| Manufacturer Part Number |
HSB2W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Networking Boxes |
| Description |
HOUSING, SURFACE MOUNT,2 PORT,CL,WH |
| Number of Ports |
2 |
| Color |
White |
| Approvals |
cUL, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
HSB2W
Hubbell Networking Boxes