HSB34H9PF10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSB34H9PF10

Burndy Shrink Tubing

HSB34H9PF10

Burndy Shrink Tubing
HTSJRNK HEAVY 3/4DIA 9in.
MFG Item Number
HSB34H9PF10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSB34H9PF10
HTSJRNK HEAVY 3/4DIA 9in.

Series Information

Specifications

Specifications
Manufacturer Part Number HSB34H9PF10
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description HTSJRNK HEAVY 3/4DIA 9in.
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Piece Length (in) 9 "
Color Black
Shrink Ratio 2:1
Recovered Diameter 0.38 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
21209-B3
21209-B3
Ilsco Shrink Tubing, Heavy Series