HSB34T1200PF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSB34T1200PF

Burndy Shrink Tubing

HSB34T1200PF

Burndy Shrink Tubing
100ft. 3/4in. BLK HT SHRINK
MFG Item Number
HSB34T1200PF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSB34T1200PF
100ft. 3/4in. BLK HT SHRINK

Series Information

Specifications

Specifications
Manufacturer Part Number HSB34T1200PF
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description 100ft. 3/4in. BLK HT SHRINK
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Length 100 '
Color Black
Shrink Ratio 2:1
Recovered Diameter 0.38 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs