HSB35H6PF25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSB35H6PF25

Burndy Shrink Tubing

HSB35H6PF25

Burndy Shrink Tubing
HTSHRNK HEAVY .35DIA 6in.
MFG Item Number
HSB35H6PF25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSB35H6PF25
HTSHRNK HEAVY .35DIA 6in.

Series Information

Specifications

Specifications
Manufacturer Part Number HSB35H6PF25
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description HTSHRNK HEAVY .35DIA 6in.
Shape Straight Tube
Nom. Inner Diameter (in) 11/32 "
Piece Length (in) 6 "
Color Black
Shrink Ratio 3:1
Recovered Diameter 0.12 "
Adhesive Yes
Adhesive Lining Yes
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0.342 lbs
Gross Weight 0.342 lbs
Alternatives
21106-B3
21106-B3
Ilsco Shrink Tubing, Heavy Series