HSB38T6PF12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSB38T6PF12

Burndy Shrink Tubing

HSB38T6PF12

Burndy Shrink Tubing
HTSHRNK THIN 3/8DIA 6in.
MFG Item Number
HSB38T6PF12
More specs
This item cannot be canceled or returned

Obsolete

Description

Shrink Tubing, Series
Item #
HSB38T6PF12
HTSHRNK THIN 3/8DIA 6in.

Series Information

Specifications

Specifications
Manufacturer Part Number HSB38T6PF12
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description HTSHRNK THIN 3/8DIA 6in.
Shape Straight Tube
Nom. Inner Diameter (in) 3/8 "
Piece Length (in) 6 "
Color Black
Shrink Ratio 2:1
Recovered Diameter 0.19 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs