Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
HSB8414
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
WT RCPT W/ FLAP CAP 60A 3W4P 600V
This item cannot be canceled or returned
Description
Plugs & Receptacles, DuraTite and Ever-Lok Series
WT RCPT W/ FLAP CAP 60A 3W4P 600V
DuraTite and Ever-Lok Series Information
Specifications
Specifications
| Manufacturer Part Number |
HSB8414 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
DuraTite and Ever-Lok |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series |
| Description |
Weathertight Receptacle with Flap Cap, 60 Amps, 3 Wire 4 Pole, 600 Volts |
| Connection Type |
Receptacle |
| Connection Description |
Angled |
| Current Rating |
60 A |
| Voltage |
480 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Operating Temperature |
-40-203 °F |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
HSB8414
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series