HSBL14T300PF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSBL14T300PF

Burndy Shrink Tubing

HSBL14T300PF

Burndy Shrink Tubing
Heat Shrink Tubing, Blu, 25ft.X 1/4in.,
MFG Item Number
HSBL14T300PF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSBL14T300PF
Heat Shrink Tubing, Blu, 25ft.X 1/4in.,

Series Information

Specifications

Specifications
Manufacturer Part Number HSBL14T300PF
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description Heat Shrink Tubing, Blu, 25ft.X 1/4in., Thin Wall
Shape Straight Tube
Nom. Inner Diameter (in) 1/4 "
Length 25 '
Color Blue
Shrink Ratio 2:1
Recovered Diameter 0.125 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs