Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HMESBP Series
HSBP184
Hammond Manufacturing Enclosures, HMESBP Series
Side Barrier Panel 1800 x 400
This item cannot be canceled or returned
Description
Enclosures, HMESBP Series
Side Barrier Panel 1800 x 400
HMESBP Series Information
Specifications
Specifications
| Manufacturer Part Number |
HSBP184 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMESBP |
| Family Series |
Hammond Manufacturing Enclosures, HMESBP Series |
| Description |
Side Barrier Panel 1800 x 400 |
| Material |
Galvanized Steel |
| Composition |
Metallic |
| Panel Type |
Side |
| Kit |
Kit with Hardware |
| Comments |
Fits 71 x 16 Cabinet |
| Nominal Height |
71 " |
| Nominal Width |
16 " |
| Net Weight |
50 lbs |
| Gross Weight |
50 lbs |
HSBP184
Hammond Manufacturing Enclosures, HMESBP Series