Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HMESBP Series
HSBP206
Hammond Manufacturing Enclosures, HMESBP Series
Side Barrier Panel 2000 x 600
This item cannot be canceled or returned
Description
Enclosures, HMESBP Series
Side Barrier Panel 2000 x 600
HMESBP Series Information
Specifications
Specifications
| Manufacturer Part Number |
HSBP206 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMESBP |
| Family Series |
Hammond Manufacturing Enclosures, HMESBP Series |
| Description |
Side Barrier Panel 2000 x 600 |
| Material |
Galvanized Steel |
| Composition |
Metallic |
| Window/Clear Cover |
No |
| Panel Type |
Side |
| Perforated |
No |
| Kit |
Yes |
| Comments |
Fits 79 x 24 Cabinet |
| Nominal Height |
75 " |
| Nominal Width |
19 " |
| Net Weight |
61 lbs |
| Gross Weight |
61 lbs |
HSBP206
Hammond Manufacturing Enclosures, HMESBP Series