HSC14FR250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSC14FR250

Burndy Shrink Tubing

HSC14FR250

Burndy Shrink Tubing
250ft.RL CLR PVC HEAT SHRK
MFG Item Number
HSC14FR250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSC14FR250
250ft.RL CLR PVC HEAT SHRK

Series Information

Specifications

Specifications
Manufacturer Part Number HSC14FR250
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description 250ft.RL CLR PVC HEAT SHRK
Shape Straight Tube
Nom. Inner Diameter (in) 1/4 "
Length 250 '
Color Clear
Shrink Ratio 2:1
Recovered Diameter 0.125 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0.23 lbs