Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSC38FR

Burndy Shrink Tubing

HSC38FR

Burndy Shrink Tubing
50ft.RL CLR PVC HEAT SHRNK
MFG Item Number
HSC38FR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSC38FR
50ft.RL CLR PVC HEAT SHRNK

Series Information

Specifications

Specifications
Manufacturer Part Number HSC38FR
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description 50ft.RL CLR PVC HEAT SHRNK
Shape Straight Tube
Nom. Inner Diameter (in) 3/8 "
Length 50 '
Color Clear
Shrink Ratio 2:1
Recovered Diameter 0.187 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 1.44 lbs
Gross Weight 1.44 lbs