HSC Series Information
| Manufacturer Part Number | HSC 750 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | HSC |
| Family Series | Thomas & Betts Shrink Tubing, HSC Series |
| Description | Heat-Shrinkable HSC Series End Caps for Cable Range 600 - 1000 MCM, Expanded Diameter 2.7 inch, Length 4 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black |
| Shape | Straight Tube |
| Piece Length (in) | 4 " |
| Color | Black |
| Shrink Ratio | 3:1 |
| Recovered Diameter | 0.87 " |
| Recovered Wall Thickness | 0.16 " |
| Adhesive | Yes |
| Adhesive Lining | Yes |
| Recovery Temperature | 248 °F |
| Operating Temperature | -67-230 °F |
| Approvals | CSA, UL |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |