HSCM-3000-0.625-YL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSCM-3000-0.625-YL

Brady Labels

HSCM-3000-0.625-YL

Brady Labels
Cable Markers 0.625in H x 3in W
MFG Item Number
HSCM-3000-0.625-YL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
HSCM-3000-0.625-YL
Cable Markers 0.625in H x 3in W

Series Information

Specifications

Specifications
Manufacturer Part Number HSCM-3000-0.625-YL
Manufacturer Brady
Family Series Brady Labels
Description Heatex Cable Markers 0.625 in H x 3 in W Polyether Polyurethane Yellow 1000/RL
Finish Matte
Recommended Printer(s) i7100, THT 3" Core Printers
Net Weight 0 lbs
Gross Weight 0.2 lbs