Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSCMST-800-2-Y-1 Brady Labels, Tag 0.8in x 2.025in Yellow 1000/RL

MFG Item Number
150562

HSCMST-800-2-Y-1 Brady Labels, Tag 0.8in x 2.025in Yellow 1000/RL

MFG Item Number
150562
Item Number
HSCMST-800-2-Y-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
HSCMST-800-2-Y-1
Tag 0.8in x 2.025in Yellow 1000/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 150562
Manufacturer Brady
Family Series Brady Labels
Description Standard Temperature Performance Tags Polyolefin 0.8in H x 2.025in W YL 1000/RL
Material Type Polyolefin
Background Color Yellow
Label Height 0.8 "
Label Width 2.02 "
Net Weight 0 lbs
Gross Weight 0 lbs