HSD0015AW10000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSD0015AW10000 TCI Filters, HSD Series, TCI, HSD, 15HP, 480/3/60,UL Type 1,

MFG Item Number
HSD0015AW10000

HSD0015AW10000 TCI Filters, HSD Series, TCI, HSD, 15HP, 480/3/60,UL Type 1,

MFG Item Number
HSD0015AW10000
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, HSD Series
Item #
HSD0015AW10000
TCI, HSD, 15HP, 480/3/60,UL Type 1,

HSD Series Information

Specifications

Specifications
Manufacturer Part Number HSD0015AW10000
Manufacturer TCI
Product Series HSD
Family Series TCI Filters, HSD Series
Description TCI, HSD, 15HP, 480/3/60,UL Type 1, Standard Version.
Current Rating 23 A
Watts Loss 250 W
Voltage 480 VAC
Frequency 60 Hz
NEMA Rating NEMA 1
Enclosed Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 85 lbs