Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSD0025AW11010 TCI Filters, HSD Series, HSD, 25HP, 480/3/60,UL Type 1, PQco
MFG Item Number
HSD0025AW11010
HSD0025AW11010 TCI Filters, HSD Series, HSD, 25HP, 480/3/60,UL Type 1, PQco
MFG Item Number
HSD0025AW11010
This item cannot be canceled or returned
Description
HSD, 25HP, 480/3/60,UL Type 1, PQco
Specifications
Specifications
| Manufacturer Part Number |
HSD0025AW11010 |
| Manufacturer |
TCI |
| Product Series |
HSD |
| Family Series |
TCI Filters, HSD Series |
| Description |
TCI, HSD, 25HP, 480/3/60,UL Type 1, PQconnect Option, Contactor Version, Standard Version. |
| Current Rating |
38 A |
| Watts Loss |
250 W |
| Voltage |
480 VAC |
| Frequency |
60 Hz |
| NEMA Rating |
NEMA 1 |
| Enclosed |
Yes |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
130 lbs |
HSD0025AW11010
TCI Filters, HSD Series