Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSD0030CW31000 TCI Filters, HSD Series, HSD, 30HP, 600/3/60,UL Type 3R, Con
MFG Item Number
HSD0030CW31000
HSD0030CW31000 TCI Filters, HSD Series, HSD, 30HP, 600/3/60,UL Type 3R, Con
MFG Item Number
HSD0030CW31000
This item cannot be canceled or returned
Description
HSD, 30HP, 600/3/60,UL Type 3R, Con
Specifications
Specifications
| Manufacturer Part Number |
HSD0030CW31000 |
| Manufacturer |
TCI |
| Product Series |
HSD |
| Family Series |
TCI Filters, HSD Series |
| Description |
TCI, HSD, 30HP, 600/3/60,UL Type 3R, Contactor Version. |
| Current Rating |
34 A |
| Watts Loss |
300 W |
| Voltage |
600 VAC |
| Frequency |
60 Hz |
| NEMA Rating |
NEMA 3R |
| Enclosed |
Yes |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
105 lbs |
HSD0030CW31000
TCI Filters, HSD Series