HSD0075AW10100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSD0075AW10100

TCI Filters, HSD Series

HSD0075AW10100

TCI Filters, HSD Series
TCI, HSD, 75HP, 480/3/60,UL Type 1,
MFG Item Number
HSD0075AW10100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HSD Series
Item #
HSD0075AW10100
TCI, HSD, 75HP, 480/3/60,UL Type 1,

HSD Series Information

Specifications

Specifications
Manufacturer Part Number HSD0075AW10100
Manufacturer TCI
Product Series HSD
Family Series TCI Filters, HSD Series
Description TCI, HSD, 75HP, 480/3/60,UL Type 1, Lug Version.
Current Rating 105 A
Watts Loss 650 W
Voltage 480 VAC
Frequency 60 Hz
NEMA Rating NEMA 1
Enclosed Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs