Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSD0350CW31110 TCI Filters, HSD Series, HSD, 350 HP, 600/3/60, UL Type 3R,
MFG Item Number
HSD0350CW31110
HSD0350CW31110 TCI Filters, HSD Series, HSD, 350 HP, 600/3/60, UL Type 3R,
MFG Item Number
HSD0350CW31110
This item cannot be canceled or returned
Description
HSD, 350 HP, 600/3/60, UL Type 3R,
Specifications
Specifications
| Manufacturer Part Number |
HSD0350CW31110 |
| Manufacturer |
TCI |
| Product Series |
HSD |
| Family Series |
TCI Filters, HSD Series |
| Description |
TCI, HSD, 350 HP, 600/3/60, UL Type 3R, Contactor, Lug Version, PQconnect |
| Current Rating |
350 A |
| Voltage |
600 VAC |
| Frequency |
60 Hz |
| NEMA Rating |
NEMA 3R |
| Enclosed |
Yes |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HSD0350CW31110
TCI Filters, HSD Series