Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSD0450CW10100 TCI Filters, HSD Series, HSD, 450HP, 600/3/60,UL Type 1, Lug
MFG Item Number
HSD0450CW10100
HSD0450CW10100 TCI Filters, HSD Series, HSD, 450HP, 600/3/60,UL Type 1, Lug
MFG Item Number
HSD0450CW10100
This item cannot be canceled or returned
Description
HSD, 450HP, 600/3/60,UL Type 1, Lug
Specifications
Specifications
| Manufacturer Part Number |
HSD0450CW10100 |
| Manufacturer |
TCI |
| Product Series |
HSD |
| Family Series |
TCI Filters, HSD Series |
| Description |
TCI, HSD, 450HP, 600/3/60,UL Type 1, Lug Version |
| Current Rating |
420 A |
| Voltage |
600 VAC |
| Frequency |
60 Hz |
| NEMA Rating |
NEMA 1 |
| Enclosed |
Yes |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HSD0450CW10100
TCI Filters, HSD Series